Shop All LED Under Cabinet Lighting
Afx
Ventura LED Sconce, 10", Oil Rubbed Bronze
Mfr # EGSF0611L30D1SN
Zoro # G1242816
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Voltage 12V
- Length 6.3"
- Type Ceiling Mount
- Lamp Type Led
Product Information
- Brand Afx
- MFR # EGSF0611L30D1SN
- Zoro # G1242816
- UPC # 037949465652
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 6.3" |
Width | 7" |
Height | 0.75" |
Details
Material | Acrylic |
Finish | Satin Nickel |
Voltage | 12V |
Type | Ceiling Mount |
Lamp Type | Led |
Item | Edge - 6" Square Ceiling Light Fixture |
Energy Star Compliant | No |
Watts | 15 |
Standards | ETL||cETL |
Description
Edge - 6 In. Square Ceiling Light Fixture
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 20W, 120-277V (2GTL 2 20L EZ1 LP835)
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/840)
- PELICAN Lantern, LED, Body Yellow, ABS, 2.75 hr (090500-0000-245)
- KODIAK KIP Rechargeable Micro Headlamp (K-MICROHL-6)
- AFX Edge Square LED Flush Mount, 5", Satin Nickel (EGSF0913L30D1SN)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- AFX Haley 32in. LED Undercabinet, White Finish (HEYU32WH)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- AFX Elena 10-in. LED Undercabinet, White (ELNU10WH)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L30BZ)
- Afx LED Under Cabinet Lighting