Shop All Pendants
Afx
Spun 3 Light Linear Pendant - Steel Blue Shades
Mfr # SPP05MBSNSBLNR3
Zoro # G104985620
product price: $510.00
/ea
Free Shipping & Returns
$510.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Height 16.75
- Length 41
- Width 5
- Lamp Type Incandescent
Product Information
Dimensions
Height | 16.75 |
Length | 41 |
Width | 5 |
Details
Color | Satin Nickel |
Lamp Type | Incandescent |
Voltage | 120V |
Shade Material | Glass |
Shade Color Family | Steel Blue |
Included | No |
Item | Multi Pendant |
Finish | Satin Nickel |
Lamp Type - Fixtures | Incandescent |
Material | Steel, Glass |
Watts | 60 |
Series | Spun |
Description
Add some shimmer and shine to your dining room, kitchen island, or foyer with the AFX Spun 3 Light Linear or Round Pendant. This hanging light fixture features hand blown glass with white molten glass cane and comes with an adjustable 9-foot cord. Available in a linear or circular design with clear, steel blue, or smoke colored shades, you’re sure to find a style that’s best for your home. | cETLus,Dimmable | 3-Light linear, contemporary glass pendant suspended with a 9 foot adjustable cord. | Hand blown glass with white molten glass cane. | Medium base socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 50W, A19 Incandescent Light Bulb (50A19/RS-75v)
- ILC Replacement for American Ultraviolet Gr-10-sl replacement light bulb lamp (GR-10-SL AMERICAN ULTRAVIOLET)
- DALS 18 Inch CCT Hardwired Linear Under Cabinet Light (9018CC-WH)
- ILC Replacement for SYLVANIA 64435U (64435U SYLVANIA)
- AFX Roxy Medium Base Triple Pendant (RXYP08BKRND3)
- AFX Gianna 15" Pendant - Black (GNAP15L30D1BK)
- AFX Glo 24" LED Pendant Light - Satin Brass - 3000K (GLOP24L30D1SB)
- AFX Glo 24" LED Pendant Light - Satin Nickel - 3000K (GLOP24L30D1SN)
- AFX Cole Pendant, LED, 3000K, 120V, 6" W x 24" H - Satin Nickel (COLP06L30D1SN)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- Afx Pendants