Shop All LED Commercial Lights
Afx
RndLEDMnt, 24in, 4000K, 3100lm, Slvr, Steel
Mfr # CAF243100LAJD1-BB
Zoro # G203457813
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Voltage 120V AC
- Lighting Certification ENERGY STAR
- Color Temperature 3000K, 3500K, 4000K
- Color Rendering Index 90
Product Information
- Brand Afx
- MFR # CAF243100LAJD1-BB
- Zoro # G203457813
- Country of Origin Switzerland
- Category LED Commercial Lights
Dimensions
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 5 in |
Diameter | 24 in |
Description
Decorative Lightning
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Hr100a38/a23 replacement light bulb lamp (HR100A38/A23 LIGHT BULB / LAMP)
- NUVO LED Gooseneck, 30W/40W/50W, CCT Selectable 3K/4K/5K, Black, 120-277V, With Photocell (65/661)
- ILC Replacement for Sylvania 75par38/cap/spl/wsp12 replacement light bulb lamp (75PAR38/CAP/SPL/WSP12 SYLVANIA)
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (860997)
- AFX RndLEDMnt, 14in, 3000K, 3400lm, Wht, Steel (C2F143400L30MV-BB)
- ELCO LIGHTING Pex™ 4 Square Adjustable Pinhole" (ELK4227BB)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61530W)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39730W)
- WESTGATE SCX-4FT-40W-MCT4-D-LUVSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D-LUV)
- WESTGATE SCX-4FT-40W-35K-DSCX 4in 8FT LINEAR 80W 30K/35K/40K/50K (SCX-4FT-40W-35K-D)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - Color/PowerQuick (65/575R1)
- Afx LED Commercial Lights