Shop All LED Under Cabinet Lighting
Afx
Outdoor 9" LED Wall Pack, Black
Mfr # EGSF0611L30D1WH
Zoro # G1242868
original price:
$20.55
9% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling Mount
- Voltage 12V
- Watts 15
- Energy Star Compliant No
- Height 0.75"
Product Information
- Brand Afx
- MFR # EGSF0611L30D1WH
- Zoro # G1242868
- UPC # 037949465645
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 0.75" |
Width | 7" |
Length | 6.3" |
Details
Type | Ceiling Mount |
Item | Edge - 6" Square Ceiling Light Fixture |
Voltage | 12V |
Watts | 15 |
Energy Star Compliant | No |
Lamp Type | Led |
Material | Acrylic |
Finish | White |
Standards | ETL||cETL |
Description
Edge - 6 In. Square Ceiling Light Fixture
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Lm General Dist 5000K Wet Loc, 4Vt3 6000 (4VT3-LD5-6-G-UNV-L850-CD1-U)
- ILC Replacement for Aqua Treatment Service Gds-8 replacement light bulb lamp (GDS-8 AQUA TREATMENT SERVICE)
- CURRENT GE 2PK LED 6W R16 Bulb (46961)
- BOSTITCH Konnect Rechargeable Folding LED Desk Lamp, 2.52 in. x 2.13 in. x 11.02 in., Gray/Blue (KTVLED1810-BL)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- AFX Edge Square LED Flush Mount, 5", Satin Nickel (EGSF0913L30D1SN)
- AFX Elena 22-in. LED Undercabinet, Black (ELNU22BK)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- AFX 18" T5L LED Closet Light, On/Off Rocker, White, Adjustable CCT (T5LAJCLT)
- AFX T5L LED Undercabinet Light - 33" - White (T5L2-33RWH)
- Afx LED Under Cabinet Lighting