Shop All Sconces
Afx
Kylo 5'' Outdoor Wall Sconce
Mfr # KYLW0305LAJENBK
Zoro # G806376559
product price: $69.00
/ea
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Fixture Voltage 120V
- Finish Black
- Glass Color Black
- Length 4.75
Product Information
Dimensions
Width | 4.75 |
Length | 4.75 |
Details
Dimmable | No |
Fixture Voltage | 120V |
Finish | Black |
Item | Outdoor Wall Sconce |
Glass Color | Black |
Description/Special Features | Brighten up your home's exterior with the AFX Kylo Outdoor Wall Sconce. This outdoor wall light sports a unique geometric trapezoid design and has adjustable color temperature functionality. This light is the epitome of versatile, as it can be mounted in an upward or downward position. Use this outdoor wall sconce to brighten up your porch and entryway spaces. |
Fixture Wattage | 9W |
Lighting Certification | ETL||cETL, Title 20, Prop 131 |
Housing Material | Metal |
Lamp Included | Yes |
Description
Brighten up your home's exterior with the AFX Kylo Outdoor Wall Sconce. This outdoor wall light sports a unique geometric trapezoid design and has adjustable color temperature functionality. This light is the epitome of versatile, as it can be mounted in an upward or downward position. Use this outdoor wall sconce to brighten up your porch and entryway spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8589)
- FEIT ELECTRIC Security Flood Light Single Head Ss (73704)
- SIGNIFY Incandescent Lamp, T5 Shape, 4.0W, PK4 (BC4T5/TP 12V 12/4)
- ECM INDUSTRIES Nick Pull Chain Switch (GSW-35)
- AFX Axel 16'' Wall Sconce - Black Finish (AXLS0416LAJUDBK)
- AFX LED Sconce, 120 V, 3 3/4" L, 4 1/2" W (BWNS051412L30D1SB)
- AFX Cole Sconce - LED 18W - 1300 Lm - 120V - Black (COLS0518L30D1BK)
- AFX Curve 36'' LED Overbed Wall Light - Satin Brass (CURB36L30ENSB)
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- VAXCEL Da Vinci 12in Sconce Bronze (WS8171OBB)
- Afx Sconces