Shop All LED Under Cabinet Lighting
Afx
Haley 32in. LED Undercabinet, White Finish
Mfr # HEYU32WH
Zoro # G908639279
product price: $88.00
/ea
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 2700K/3000K/3500K/4000K
- Height 1 in
- Finish White, Frosted
- Voltage 120V
- Lamp Type Integrated LED
Product Information
- Brand Afx
- MFR # HEYU32WH
- Zoro # G908639279
- UPC # 37949498872
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 1 in |
Width | 2.25 in |
Length | 32 in |
Details
Color Temperature | 2700K/3000K/3500K/4000K |
Finish | White, Frosted |
Voltage | 120V |
Lamp Type | Integrated LED |
Lumens | 1030 |
Dimmable | Yes |
Color | White |
Material | Aluminum, Acrylic |
Item | Undercabinet |
Description
Low profile LED undercabinet in extruded aluminum housing. Only 1'' depth. Linkable up to 200W. Hi/Low switch. Selectable 4 CCT color changing switch. Rear access plate for easy wiring. Captive mounting screws. Direct wire or plug-in with power cord and connecting cables sold separately. Available in five lengths. | TRIAC/ELV | 4-in-1 CCT | Frosted acrylic diffuser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A15 827 6W/60W Cand Led 2700K (BPA1560C/827/LED/)
- HOLIDAY BRIGHT LIGHTS Light Burst Led Red 36In (LED-LBRST140-RD)
- ILC Replacement for Eiko 3s6/5dc-120v replacement light bulb lamp, 10PK (3S6/5DC-120V EIKO)
- ILC Replacement For BATTERIES AND LIGHT BULBS F4T5BLB (WW-LKTG-4)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in., w/USB (G22-WH-CP-CO-U)
- Afx LED Under Cabinet Lighting