Shop All Pendants
Afx
Glo 36" LED Pendant Light - Satin Nickel - 3000K
Mfr # GLOP36L30D1SN
Zoro # G405831404
product price: $370.00
/ea
Free Shipping & Returns
$370.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Included Yes
- Material Steel
Product Information
Details
Voltage | 120V |
Included | Yes |
Material | Steel |
Description
Featuring an elegant ring design, the AFX 36” LED Pendant Light in Satin Nickel is sure to complement any modern or contemporary style home. This hanging pendant light includes an integrated LED. Hang this light fixture in your entryway, dining room, or living room.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Trim (L4RBW)
- ILC Replacement for Damar Cfm32w/gx24q-3/830 replacement light bulb lamp (CFM32W/GX24Q-3/830 DAMAR)
- WESTINGHOUSE Bulb A-23 200W Clear (0397200)
- SATCO 300w T3 Q/Cl Halogen Double Ended Flat Blade Lamp 145mm 1/Crd 0472400 (S3429)
- AFX Pendant, 120 V, 60 W, 11 3/4" L (LRTP11MBBK)
- AFX Glo 24" LED Pendant Light - Satin Nickel - 3000K (GLOP24L30D1SN)
- AFX Cole Pendant, LED, 3000K, 120V, 6" W x 24" H - Satin Nickel (COLP06L30D1SN)
- AFX Pendant, 120 V, 60 W, 7 1/8" L (LRTP07MBBK)
- AFX Cass Linear Pendant LED 38W 4000Lm 120V (CSSP0448L30D1BK)
- AFX Loretto Hexuple Medium Base Pendant (LRTP99MBBKRND6)
- MILLENNIUM Warehouse/Cord Hung (RWHC14-SB)
- Afx Pendants