Shop All Pendants
Afx
Glo 36" LED Pendant Light - Black - 3000K
Mfr # GLOP36L30D1BK
Zoro # G905831416
Free Shipping & Returns
$350.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Included Yes
- Material Steel
Product Information
Details
Voltage | 120V |
Included | Yes |
Material | Steel |
Description
Featuring an elegant ring design, the AFX 36” LED Pendant Light in Black is sure to complement any modern or contemporary style home. This hanging pendant light includes an integrated LED. Hang this light fixture in your entryway, dining room, or living room.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Cf42te/835 replacement light bulb lamp (CF42TE/835 USHIO)
- SYLVANIA Incandescent Lamp, 40 W, G165 Lamp, Medium Lamp Base, 280 Lumens, 2850 K Color Temp (10299)
- FEIT ELECTRIC Floodlight Alum Ms Brnz (S105DFL850MOTBZ)
- NUWATT LED Tube Light, 18Watt, 4 ft, 4000K Linear T8, Frosted Lens, 120 V277V, Dual End Power, PK 30 (NW-T8F-4-18W-40K-30P)
- AFX Pendant, 120 V, 60 W, 11 3/4" L (LRTP11MBBK)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- AFX Armitage 3 Light Round Pendant (AGP10MBSNBRRND3)
- AFX Roxy Medium Base Triple Pendant (RXYP08BKRND3)
- AFX Glo 24" LED Pendant Light - Satin Nickel - 3000K (GLOP24L30D1SN)
- AFX Gianna 15" Pendant - Black (GNAP15L30D1BK)
- ACCESS LIGHTING Delta, Line Voltage Pendant Without Glass, Bronze Finish, Glass (9032LV-BRZ)
- Afx Pendants