Shop All Pendants
Afx
Glo 24" LED Pendant Light - Satin Brass - 3000K
Mfr # GLOP24L30D1SB
Zoro # G805831424
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Included Yes
- Material Steel
Product Information
Details
Voltage | 120V |
Included | Yes |
Material | Steel |
Description
Featuring an elegant ring design, the AFX 24” LED Pendant Light in Satin Brass is sure to complement any modern or contemporary style home. This hanging pendant light includes an integrated LED. Hang this light fixture in your entryway, dining room, or living room.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. 10640 32 GEB (DPUFF)
- SOUTHWIRE Laser Work Light 16 Led (L1407)
- MEGAMAN 9in. 18W Slim Mount LED Ceiling Light, 3000/4000/5000K, 120V, 1350LM, Dimmable Flush Mount, 24PK (E5DL9-93050-24P)
- LIPPERT COMPONENTS Lippert 786037 Thin Shade Ready RV Window Shade for Prepped LCI Entry Doors (786037)
- AFX Armitage 3 Light Round Pendant (AGP10MBSNBRRND3)
- AFX Loretto Hexuple Medium Base Pendant (LRTP99MBBKRND6)
- AFX Cole Pendant, LED, 3000K, 120V, 6" W x 24" H - Satin Nickel (COLP06L30D1SN)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- AFX Cass Linear Pendant LED 38W 4000Lm 120V (CSSP0448L30D1BK)
- AFX Glo 36" LED Pendant Light - Black - 3000K (GLOP36L30D1BK)
- Z-LITE Mersesse 1 Light Pendant, Chrome & Clear (6007MP-CH)
- Afx Pendants