Shop All Pendants
Afx
Enzo 5" Pendant - Green
Mfr # ENP05MB-GR
Zoro # G706642631
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.5
- Length 5.75
- Width 16.5
- Lamp Type Incandescent
- Voltage 120V
Product Information
Dimensions
Height | 16.5 |
Length | 5.75 |
Width | 16.5 |
Diameter | 5.75 |
Details
Lamp Type | Incandescent |
Voltage | 120V |
Item | Pendant |
Finish | Green |
Dimmable | Yes |
Description/Special Features | The Enzo Pendant by AFX is crafted with a delicate understanding of modern design, elegant and understated with its simple profile. It's crafted using an artisan-crafted green glass shade that is suspended with a simple rod and a matching shaped cap. This dimmable light is ideal for hanging over kitchen islands, bars, and other functional surfaces in the home. | | Dimmable: TRIAC/ELV | Green glass shade | Ideal for hanging over kitchen islands and bars | Steel accents |
Lamp Included | No |
Lamp Watts | 60 |
Material | Glass, Steel |
Green Certification or Other Recognition | ETL||cETL |
Description
The Enzo Pendant by AFX is crafted with a delicate understanding of modern design, elegant and understated with its simple profile. It's crafted using an artisan-crafted green glass shade that is suspended with a simple rod and a matching shaped cap. This dimmable light is ideal for hanging over kitchen islands, bars, and other functional surfaces in the home. Dimmable: TRIAC/ELV Green glass shade Ideal for hanging over kitchen islands and bars Steel accents
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Cfl Ballast 12PK (ICF-2S42-M2-LDK)
- FEIT ELECTRIC LED A19 GU24 DL 60W (OM60DM950CAGU24)
- SATCO 1.6W JC LED 3000K G4 12V Carded (S8600)
- ILC Replacement for GE General Electric G.E 21305 replacement light bulb lamp (21305 GE GENERAL ELECTRIC G.E)
- AFX Armitage 3 Light Round Pendant (AGP10MBSNBRRND3)
- AFX Pendant, 120 V, 60 W, 7 1/8" L (LRTP07MBBK)
- AFX Glo 24" LED Pendant Light - Satin Nickel - 3000K (GLOP24L30D1SN)
- AFX Roxy Medium Base Triple Pendant (RXYP08BKRND3)
- AFX Pendant, 120 V, 60 W, 11 3/4" L (LRTP11MBBK)
- AFX Glo 36" LED Pendant Light - Satin Nickel - 3000K (GLOP36L30D1SN)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- Afx Pendants