Shop All Pendants
Afx
Eli 16" Pendant - Satin Brass
Mfr # ELIP01L30UDSB
Zoro # G804985623
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Satin Brass
- Height 16
- Lamp Type Integrated LED
- Voltage 120-277V
- Shade Material Steel
Product Information
Dimensions
Height | 16 |
Diameter | 1.25 |
Details
Color | Satin Brass |
Lamp Type | Integrated LED |
Voltage | 120-277V |
Shade Material | Steel |
Shade Color Family | Satin Brass |
Color Temp. | 3000K |
Included | Yes |
Item | Pendant |
Finish | Satin Brass |
Lamp Quantity | 1 |
Lamp Watts | 9 |
Fixture Wattage | 9W |
Series | Eli |
Material | Steel |
Lamp Type - Fixtures | Integrated LED |
Watts | 9 |
CRI | 90 |
Description
Sleek, simple, and minimal, the AFX Eli Pendant is a great option for bathroom vanities, kitchen islands, and bedrooms or offices. This hanging pendant light has a dimmable feature and is available in three different finish options. The Eli Pendant is sure to add a pop of style wherever you place it. | Clean sleek design | Dimmable | Available in 3 finish options |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for FEIT ELECTRIC F40CW/ES REPLACED BY (F40CW/ES REPLACED BY FEIT ELECTRIC)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- LAMPLIGHT FARMS Torch Stake (1312124)
- HALO Showerlight, 951 4" (951SNS)
- AFX Glo 36" LED Pendant Light - Black - 3000K (GLOP36L30D1BK)
- AFX Glo 24" LED Pendant Light - Satin Brass - 3000K (GLOP24L30D1SB)
- AFX Glo 24" LED Pendant Light - Satin Nickel - 3000K (GLOP24L30D1SN)
- AFX Cole Pendant, LED, 3000K, 120V, 6" W x 24" H - Satin Nickel (COLP06L30D1SN)
- AFX Loretto Triple Pendant Medium Base (LRTP07MBBKLNR3)
- AFX Glo 36" LED Pendant Light - Satin Nickel - 3000K (GLOP36L30D1SN)
- COAST CUTLERY Led Emergncy Lantern Blk (20325)
- Afx Pendants