Shop All Flushmount Lights
Afx
Edge 8-in. Round LED Flush Mount, 5 CCT, White
Mfr # EGRF08LAJD3WH
Zoro # G209994114
product price: $32.00
/ea
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 2700K/3000K/3500K/4000K/5000K
- Length 8 in
- Lamp Type Integrated LED
- Voltage 277V
- Height 0.67 in
Product Information
- Brand Afx
- MFR # EGRF08LAJD3WH
- Zoro # G209994114
- UPC # 37949500018
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 8 in |
Width | 8 in |
Height | 0.67 in |
Details
Color temp | 2700K/3000K/3500K/4000K/5000K |
Lamp Type | Integrated LED |
Voltage | 277V |
Lumens | 1000 |
Dimmable | Yes |
Finish | White |
Item | Flush Mount |
Color | White |
Fixture Shape | Globe/Circle |
Lamp Included | Yes |
Fixture Wattage | 15W |
CRI | 90 |
Housing Material | Steel, Acrylic |
Rated Life | 50,000 hrs. |
System Type | Hardwired |
Description
Make your space warmer and brighter with the AFX Edge 8-in. Round LED Flush Mount. This flush mount light features a frosted acrylic frame and shade, perfect for any design scheme. Use this hardwired light system to elevate your living room or hallway space. | Item contains a white acrylic diffuser. | 5-in-1 CCT | Dimmer: 1-10V | 5-in-1 CCT,cETLus,Dimmable,Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3849 replacement light bulb lamp, 2PK (S3849 SATCO)
- WESTINGHOUSE 11In Dim LED Indoor Flush Mnt Ceiling Fixture Wht, Wht Albstr Glass (6106600)
- GE LAMPS LED 18W, PAR38, Med, E26, 40D, Fl (LED18D38W3930/40)
- NORTHERN LIGHT TECHNOLOGIES Northern Light Technologies NLT-FLA-FLAMINGO (NLT-FLA)
- AFX Edge 6-in. Round LED Flush Mount, 5 CCT, Black (EGRF06LAJD3BK)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, White (EGRF12LAJD3WH)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, Black (EGRF12LAJD3BK)
- AFX Edge 6" Round LED Flush Mount - White (EGRF06LAJD1WH)
- AFX Edge Round Ceiling LED 48W 3600Lm 120V (EGRF2440LAJD1WH)
- AFX RndLEDMnt, 14in, 3000K, 2400lm, Slvr, Steel (CAF14L5AJUDSN)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- Afx Flushmount Lights