Shop All Flushmount Lights
Afx
Edge 12-in. Round LED Flush Mount, 5 CCT, Black
Mfr # EGRF12LAJD3BK
Zoro # G009994123
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 2700K/3000K/3500K/4000K/5000K
- Length 12 in
- Lamp Type Integrated LED
- Voltage 277V
- Height 0.67 in
Product Information
- Brand Afx
- MFR # EGRF12LAJD3BK
- Zoro # G009994123
- UPC # 37949500049
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 in |
Width | 12 in |
Height | 0.67 in |
Details
Color temp | 2700K/3000K/3500K/4000K/5000K |
Lamp Type | Integrated LED |
Voltage | 277V |
Lumens | 1320 |
Dimmable | Yes |
Finish | Black, White |
Item | Flush Mount |
Rated Life | 50,000 hrs. |
Housing Material | Steel, Acrylic |
Color | Black |
Fixture Shape | Globe/Circle |
Lamp Included | Yes |
CRI | 90 |
Fixture Wattage | 22W |
System Type | Hardwired |
Description
Make your space warmer and brighter with the AFX Edge 12-in. Round LED Flush Mount. This flush mount light features a frosted acrylic frame and shade, perfect for any design scheme. Use this hardwired light system to elevate your living room or hallway space. | Item contains a white acrylic diffuser. | 5-in-1 CCT | Dimmer: 1-10V | 5-in-1 CCT,cETLus,Dimmable,Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE CA11 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 16-Pack (LR21573-16PK)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 100 lm lm (68602)
- ILC Replacement for Verilux 36W Happylight Deluxe replacement light bulb lamp (36W HAPPYLIGHT DELUXE VERILUX)
- DESIGNERS FOUNTAIN Logan 60 Watt 3 Light Matte Black Pendant with Clear Seedy Glass Shade (96438-MB)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, White (EGRF12LAJD3WH)
- AFX Edge 6-in. Round LED Flush Mount, 5 CCT, Black (EGRF06LAJD3BK)
- AFX Edge 6" Round LED Flush Mount - White (EGRF06LAJD1WH)
- AFX Bailey 46" LED Linear Flush Mount - Satin Nickel Finish (BAYL4608LAJUDSN)
- AFX Cass Ceiling LED 38W 4000Lm 120V (CSSC17L30D1SN)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8330B)
- Afx Flushmount Lights