Shop All LED Outdoor Lighting
Afx
Clark - Outdoor Light Fixture
Mfr # CLKW450L30BK
Zoro # G1242658
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 3000K
- Fixture Voltage 120V
- Housing Finish Black
- Watts 6W
- Mounting Wall Mount
Product Information
- Brand Afx
- MFR # CLKW450L30BK
- Zoro # G1242658
- UPC # 037949464785
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 6-1/2" |
Fixture Height | 11-1/2" |
Fixture Width | 8.13" |
Length | 8.13" |
Width | 6.5" |
Height | 11.5" |
Details
Color Temp. | 3000K |
Fixture Voltage | 120V |
Housing Finish | Black |
Watts | 6W |
Mounting | Wall Mount |
Lumens | 450 |
Operating Temp. Range | Min -20 Degrees F |
Voltage | 12V |
Material | glass |
Type | Wall Sconce |
Lamp Type | Led |
Finish | Aluminum |
Item | Clark - Outdoor Light Fixture |
CRI | 80 |
Housing Material | Aluminum |
Standards | ETL||cETL |
Energy Star Compliant | No |
Description
Clark - Outdoor Light Fixture
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Changer Lite Bulb Kit (LBC-600SDL)
- ILC Replacement for Halco Mp150/u/med/ps replacement light bulb lamp (MP150/U/MED/PS HALCO)
- POWERSMITH WORK LIGHT LED 2400 LUMENS 20W (PWL124S)
- ILC Replacement for Sylvania 45r20/130v replacement light bulb lamp, 2PK (45R20/130V SYLVANIA)
- AFX Outdoor LED Sconce, Color 3000K, 3500 lm (GLEW0536L30UDBK)
- SOLERA 30W SOLAR OFF-GRID LIGHT (SL-SAL-OG-30W-50K-SF-BK-G1)
- NUVO LED Oval Bulk Head Fixture - White Finish with White Glass (62/1410)
- CLORE AUTOMOTIVE 1000 Lumen COB LED Flood Light (LNC2150)
- OVER LITE Ultra 3X Motion Activated LED Light with Remote , 2PK (OLU-CD4)
- PURE GARDEN Solar Outdoor String Lights, White (50-120)
- NEWHOUSE LIGHTING - OUTDOOR Stainless Steel Hanging/Suspension Kit with Vinyl Coated Wire for Outdoor Patio Lights up to 48 ft. (STRINGKIT2)
- Afx LED Outdoor Lighting