Shop All LED Under Cabinet Lighting
Afx
Cirrus LED Ceiling Mount, Watts: 34
Mfr # C2F143400L30MV
Zoro # G1242624
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Watts 34
- Voltage 120-277V AC
- Lamp Type Led
- Finish Steel
Product Information
- Brand Afx
- MFR # C2F143400L30MV
- Zoro # G1242624
- UPC # 37949405481
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 3" |
Diameter | 14 in |
Overall Height | 3 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
LED Ceiling Mount, Diameter 14 in, Overall Length Not Applicable, Series Cirrus, Light Output 3,400 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 34 W, Voltage 120-277V AC, Overall Height 3 in, Overall Width Not Applicable, Housing Color White, Housing Finish Unfinished, Housing Material Steel, Dimmable No, Lens Material Acrylic, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1, Dimming Method No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Purple Colored Bulbs Non-Dimmable E26 Base 2-Pack (LR21494-2PK)
- ILC Replacement For NUVO LIGHTING S9436 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1S1V-6)
- ILC Replacement for Sylvania 50par38/hal/fl30/rp 120v replacement light bulb lamp (50PAR38/HAL/FL30/RP 120V SYLVANIA)
- SATCO LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Round, Remote Driver, White (S11840)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX Edge Square LED Flush Mount, 5", Satin Nickel (EGSF0913L30D1SN)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Lamp Type: Led (HAYB4954L30ENSN)
- AFX Noble Pro LED Undercabinet - 9" - White (NLLP2-09WH)
- Afx LED Under Cabinet Lighting