Shop All Chandeliers
Afx
Brooklyn - Pendant - 15.75", Voltage: 12V
Mfr # BKNP16QB
Zoro # G1242125
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type incandescent
- Finish Steel
- Voltage 12V
- Type Pendant
- Height 14.5"
Product Information
- Brand Afx
- MFR # BKNP16QB
- Zoro # G1242125
- UPC # 037949462910
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 14.5" |
Diameter | 15.75" |
Details
Item | Brooklyn - Pendant - 15.75" |
Lamp Type | incandescent |
Finish | Steel |
Voltage | 12V |
Type | Pendant |
Watts | 60 |
Material | Steel |
Description
Brooklyn - Pendant - 15.75 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Tubular Machine Tool Light, 24VDC, 1680 lm (113163M20)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (908-1PK)
- ILC Replacement for Osram Sylvania 35par20/hal/wfl40 130v replacement light bulb lamp (35PAR20/HAL/WFL40 130V OSRAM SYLVANIA)
- VICKERMAN 0.96 watt 130V C7 Ceramic LED Red Bulb with Nickel Base 25 per Bag (XLEDSC73-25)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- PROGRESS LIGHTING Judson Three-Light Chandelier (P400057-020)
- EUROFASE Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold (37054-014)
- Afx Chandeliers