Shop All Vanity Lights
Afx
Avanti 40" Integrated LED Vanity - Satin Nickel Finish - White Shade
Mfr # ATV360530L30D1SNWH
Zoro # G404985603
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Height 5
- Width 2
- Lamp Type Integrated LED
- Voltage 120V
Product Information
- Brand Afx
- MFR # ATV360530L30D1SNWH
- Zoro # G404985603
- UPC # 37949485988
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5 |
Length | 39.5 |
Width | 2 |
Details
Item | Vanity Fixture |
Color | Satin Nickel |
Lamp Type | Integrated LED |
Voltage | 120V |
Shade Material | Acrylic |
Shade Type | Rectangular |
Shade Color Family | White |
Color Temp. | 3000K |
Dimmable | Yes |
Housing Material | Steel, Acrylic |
Lamp Quantity | 1 |
Max. Fixture Wattage | 35W |
Finish | Satin Nickel |
Series | Avanti |
Lamp Watts | 35 |
Lamp Included | Yes |
Description
Brighten up your bathroom with the AFX Avanti Integrated LED Vanity. This shallow vanity light fixture is designed with plated metal endcaps and a LumaFuseTM laminated fabric/acrylic shade, making it durable and sure to last for years to come. Available in three lengths and two finishes, you can choose what works best for you. | 3-in-1 CCT,cETLus,Dimmable,ADA | Shallow profile LED vanity with decorative plated metal endcaps. | Features LumaFuseTM laminated fabric/acrylic shade that is durable and easy to clean. | Available in two finishes and three lengths.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Edge 6-in. Round LED Flush Mount, 5 CCT, Black (EGRF06LAJD3BK)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-WH-D)
- ILC Replacement for Duralamp Gr10q/4pin/16w/35k replacement light bulb lamp (GR10Q/4PIN/16W/35K DURALAMP)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- AFX Ramona 24" LED Vanity, Black (RAMV2403L30D1BK)
- AFX Ella 30-in. LED Vanity, Satin Brass (ELAV3004L30D1SB)
- AFX Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (FUV500540LAJD2SN)
- AFX Rusnak 48-in. LED Vanity, Satin Brass (RSKV4805L30D1SB)
- AFX Pearl 3 Light LED Vanity, Black, 24in (PRLV2408L30D1BK)
- AFX Harper 36'' LED Vanity - Satin Nickel Finish (HPRV3605LAJUDSN)
- Z-LITE Beckett 5 Light Vanity, Brushed Nickel And Clear Seedy (492-5V-BN)
- Afx Vanity Lights