Shop All LED Under Cabinet Lighting
Afx
Ashland LED Flush Mount, Watts: 20
Mfr # ALDF1318LAJD1GY
Zoro # G1241529
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fabric
- Type Flush Mount
- Watts 20
- Height 3.5"
- Energy Star Compliant Energy Star Rated
Product Information
- Brand Afx
- MFR # ALDF1318LAJD1GY
- Zoro # G1241529
- UPC # 037949444473
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 3.5" |
Diameter | 12 1/2 in |
Overall Height | 3 1/2 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
LED Flush Mount, Diameter 12 1/2 in, Overall Length Not Applicable, Series Ashland, Light Output 1,800 lm, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 90, Maximum Fixture Wattage 22 W, Voltage 120V AC, Overall Height 3 1/2 in, Overall Width Not Applicable, Housing Color Gray, Housing Finish Unfinished, Housing Material Linen, Dimmable Yes, Lens Material Acrylic, Compliance Type CA Title 24, JA8, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/ ONE-KEY (2146-20)
- ILC Replacement for GE General Electric G.E 150ps25/rs/stg replacement light bulb lamp (150PS25/RS/STG GE GENERAL ELECTRIC G.E)
- NUVO 2 ft., Track, Russet Bronze Finish (TR131)
- SATCO 5 Watt B11, Dusk to Dawn LED, 2700K, Candelabra Base, 120 Volt, 90 CRI, With Photocell (S11477)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- AFX Edge Square LED Flush Mount, 5", Satin Nickel (EGSF0913L30D1SN)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- AFX Noble Pro LED Undercabinet - 14" - Oil-Rubbed Bronze (NLLP2-14RB)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM31W)
- Afx LED Under Cabinet Lighting