Shop All Tractor PTO & Driveline Components
Aftermarket
S.4984 PTO Pump Adapter, Bore 1'' x Female spline 1-3/8'', 6 W/ Grub Screw
Mfr # S.4984-SPX
Zoro # G608428371
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aftermarket
- MFR # S.4984-SPX
- Zoro # G608428371
- Country of Origin Turkey
- Category Tractor PTO & Driveline Components
Description
One New Aftermarket PTO Pump AdapterBore 1'' x Female spline 1-3/8'' - 6 with Grub ScrewTech Info:
- Female Spline ins: 1-3/8
- A inches: 1
- A mm: 25
- B inches: 1-1/2
- B mm: 38
- Bore Inches: 1
- Connection Type: Grub Screw
- Duty: Standard
- Horse Power: up to 70
- Length inches: 4-5/8
- Length mm: 117.5
- Number of female splines: 6
- Type: PTO Pump Adaptor
- Female Spline ins: 1-3/8
- A inches: 1
- A mm: 25
- B inches: 1-1/2
- B mm: 38
- Bore Inches: 1
- Connection Type: Grub Screw
- Duty: Standard
- Horse Power: up to 70
- Length inches: 4-5/8
- Length mm: 117.5
- Number of female splines: 6
- Type: PTO Pump Adaptor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 84040105 / BECKER PUMP (B1AF0005154)
- PARKER Bulkhead Union, Brass, 1/4 in. Tube Size (62NFBH-4)
- HALTEC TR-423 2-1/2" Snap-in Rubber Valve Stem (TV-423)
- BALDWIN FILTERS Air Filter, 5-11/32 x 1-21/32 in. (PA2101A)
- AFTERMARKET Electric PTO Clutch Ogura for Gravely 00447100 Ogura GT35VP01R (CLO70-0548)
- AFTERMARKET PTO Shaft 1000 RPM Fits John Deere 4640 And 4840 Power Shift R58001 (R72447)
- AFTERMARKET Pto Adapter 118 TO 138 Extends Shaft To 538 Long (T353F)
- AFTERMARKET S64641 Transmission PTO Output Shaft Fits Zetor (S.64641-SPX)
- AFTERMARKET 00254 PTO Spline Extender Adaptor 138 Male And Female Spline 9716 OA Length (CLO70-0011)
- AFTERMARKET S.278 PTO Splined Shaft, Both Ends, 6 Spline, Length: 230mm (S.278-SPX)
- A & I PRODUCTS AS-QD Slide Collar Repair Kit, Size C 3" x4" x4" (A-W364916)
- Aftermarket Tractor PTO & Driveline Components