Shop All Tractor Hydraulic Parts
Aftermarket
New Universal Hydraulic Centrifugal Pump Several Models
Mfr # HYI60-0001
Zoro # G808396852
Free Shipping & Returns
$2,241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aftermarket
- MFR # HYI60-0001
- Zoro # G808396852
- Country of Origin Turkey
- Category Tractor Hydraulic Parts
Description
One New Aftermarket Replacement Universal Hydraulic Pump that fits Several Models.
Centrifugal pump with hydraulic drive motor.
Hydraulic motor for open or closed systems.
Pump port sizes: Inlet: 1-1/2 NPT, Outlet: 1-1/4 NPT
Maximum flow rate: 115 gpm
Maximum pressure: 93 psi.
Hydraulic port sizes: Inlet: 1/2NPT, Outlet: 3/4 NPT.
Maximum hydraulic flow rate: 7 gpm.
Maximum hydraulic pressure: 3000 psi
Replaces Part Number: 9303C-HM4C, 9303CHM4C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1041-2 Eccentric Tank Reducer - 3" Spigot x 2" Hub (T1041-2)
- PRO THREAD Thread Repair Kits, 3/4-16 (3597-3416K)
- RAM MOUNTS Ram Single Swing Arm Vertical Mount System (RAM109V)
- SEACHOICE SS Replacement Gas Cap For Deck Fill 32251, 32261, 32271 or 32281 (32551)
- AFTERMARKET 1512388 Universal Hydraulic Motor for Tractors 2 Bolt 315 Disp (103-1031)
- AFTERMARKET 3 Circuit Hydraulic Multiplier 12 VDC w Switchbox Control And Couplers (12370)
- AFTERMARKET Hyd pump (A-VPK1031-AI)
- AFTERMARKET Hydraulic Arm Cylinder Seal Kit Fits Takeuchi Excavator TB53FR TB145 (19000-81599)
- AFTERMARKET ABC3399 Vickers Hydraulic Vane Pump Shaft Oil Seal Fits Ford 1954 1955 (ABC3399-STR)
- AFTERMARKET SBAF22 Triple Spool Cross Hydraulic Valve Fits Kubota Fits Case Fits For (SBAF22)
- AFTERMARKET Fits Caterpillar Fits CAT Hydraulic Top Link Cylinder 3 Bore HTL3105 135 (TLH04)
- Aftermarket Tractor Hydraulic Parts