Shop All Automotive Wires, Harnesses & Pigtails
Aftermarket
JAndN Electrical Products Jacketed Duplex Wire
Mfr # 600-16014-100-JN
Zoro # G908377461
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aftermarket
- MFR # 600-16014-100-JN
- Zoro # G908377461
- Country of Origin Turkey
- Category Automotive Wires, Harnesses & Pigtails
Description
One New Aftermarket Tech Info:-CERTIFICATIONS: SAE J1128, COLOR: Black/White, INSULATION TYPE: PVC, JACKET COLOR: Gray, MARINE: FALSE, NO. OF WIRES: 2, OPERATING TEMPERATURE: -30° to 105°C / -22° to 221°F, SPOOL LENGTH: 100mm, SPOOL LENGTH: 3.937, VOLTAGE RATING: 0-60, WIRE GAUGES: 16-Arrowhead: 600-16014-100; Grote: 82-5500, 82-5501, 82-5506; JAndN Electrical Products: 600-16014, 600-16014-100Replaces Part Numbers: 600-16014-100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 4Pk1475 (4PK1475)
- BARS LEAKS Cooling System Repair Fluid, 16.9oz. (1150)
- SKF Shaft Seal, 1 x 1-1/4 x 1/8", HM14, Nitrile Rubber (9815)
- WIX FILTERS Fuel Filter, 33087 (33087)
- AFTERMARKET JAndN Electrical Products Jacketed Duplex Wire (600-16034-100-JN)
- AFTERMARKET JAndN Electrical Products Jacketed Duplex Wire (600-08006-100-JN)
- REMINGTON INDUSTRIES 18 AWG Gauge SXL Automotive Stranded Hook Up Wire, 1000 ft Length, Green, 0.107" Diameter, 60 Volts (18STRGRESXL1000)
- VELVAC Ring Tng 8 Ga Nyl 8-10 Stud, 50 Pack (058349-50)
- DORMAN Side Marker Lamp Connector, 645-673 (645-673)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire Kit, 100FT Lngth Each, 6 Colors, 0.056" Dia, 60V (16STRGXLKIT100)
- VELVAC Nylon Split Loom 1/2"Id X 100' Spool (020108-7)
- Aftermarket Automotive Wires, Harnesses & Pigtails