Shop All Tractor Hydraulic Parts
Aftermarket
HYM-STP- Hyd Motor replaces Ref. 112-1065
Mfr # HYM-STP-MB6K250SA-SON
Zoro # G108427676
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aftermarket
- MFR # HYM-STP-MB6K250SA-SON
- Zoro # G108427676
- Country of Origin Turkey
- Category Tractor Hydraulic Parts
Description
One New Aftermarket Hyd Motor replaces Ref. 112-1065 Tech Info:-Hydraulic Motor, Replaces Eaton Char-Lynn-Displacement : 245 cm/r-Shaft: 1-1/2 Straight with Straight Key-Port Size: Straight Thread O-Ring SAE 1- 5/16-12 UN-2B-Mount: 4 bolt SAE CC-With Fits Case Drain:.4375-20 UNF-2B SAE O-RING PORT WITH CHECK VALVE-Please see Catalog for full technical specifications * Replaces Part Numbers: 112-1065, 112-1065-006
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENDYK Jendyk KPLMK5HD-KA Closed Base Heavy Duty King Pin Trailer Lock - Keyed Alike (KPLMK5HD-KA)
- ECCO Flush Mount LED Directional Light, ED9040B (ED9040B)
- ZORO SELECT Silicone Coolant Hose, ID 1 In (5515-100)
- BEP MARINE DPDT Contura Switch - 2-Amber LEDs - ON/OFF/ON (1001808)
- AFTERMARKET Hollow Bolt Fits Capello Quasar (WN-PO-000150-PEX)
- AFTERMARKET CCW Hydraulic Pump for Long Tractor 2360 2460 2510 2610 680 (TX17203)
- AFTERMARKET Hydraulic Arm Cylinder Piston Seal Kit Fit Yanmar VIO501 Excavator (172425-72600)
- AFTERMARKET Universal Fit 6 Port Solenoid Diverter Valve 38 Port Size (VFD2500)
- AFTERMARKET Hydraulic Arm Cylinder Seal Kit Fits Takeuchi Excavator TB53FR TB145 (19000-81599)
- AFTERMARKET Hydraulic Control Valve BSP, 2 spool (A-VFG1003-AI)
- A & I PRODUCTS Pulley, 2V-Groove 4" x5" x3" (A-AFD5022)
- Aftermarket Tractor Hydraulic Parts