Shop All Hydraulic Quick Couplers
Aftermarket
HA195315 Hydraulic Breakaway Coupler, Female Fits Case IH
Mfr # HA195315-HYC
Zoro # G808231542
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aftermarket
- MFR # HA195315-HYC
- Zoro # G808231542
- Country of Origin Turkey
- Category Hydraulic Quick Couplers
Description
One New Aftermarket Hydraulic Breakaway Coupler, FemaleFits Case IH Models bfontfont size3MX100, MX100C, MX110, MX120, MX135, MX180 Hydraulic System, Motor Return, MX200 Hydraulic System, Motor Return, MX220 Hydraulic System, Motor Return, MX240 Hydraulic System, Motor Return, MX270 Hydraulic System, Motor Return, MX80C, MX90Cfontfont size3bTech Infobfontfont size3 Style PushPullfontfont size3 Body Size 12fontfont size3 ISO99742fontfont size3 Quality Genuinefontfont size3 Sold As Eachfontfont size3 Thread Size 22mm x 15 ORBfontfont size3 Thread Size Malefontfont size3bReplaces Part Numbersb 195315A1, 195315A2font
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Pneumatic Drum Pump Motor, 3/4 HP (30019)
- DIXON Long Weld Ferrule, 316L SS, 1" (L14AM7-R100)
- DUAL DURA-SYNC TORQUE Timing Belt, D5M, 9 x 300mm PL, T60 (D300-5M-09)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (1L656)
- AFTERMARKET K3586182034 Hydraulic Breakaway Coupler, Female Fits Kubota L3830F, L4600H Plus (K35861-82034-HYC)
- AFTERMARKET Coupler, Hydraulic, Female, 34 (A-KV14219-AI)
- AFTERMARKET AR94522 NEW Hydraulic Quick Coupler Male Fits John Deere Many Models (AR94522_1)
- AFTERMARKET HA86019354 Hydraulic Breakaway Coupler, Female Fits Case IH (HA86019354-HYC_2)
- AFTERMARKET Socket Hydraulic Quick Coupler (A-AL221083-AI)
- AFTERMARKET HR322903 Hydraulic Quick Coupler Fits John Deere (HR322903-HYC)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4MV)
- Aftermarket Hydraulic Hoses & Fittings