Shop All Timing Belts
Aftermarket
D9048M20 DAndD Powerdrive 8M Double Replacement Timing Belt
Mfr # D904-8M-20-DD
Zoro # G108226033
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aftermarket
- MFR # D904-8M-20-DD
- Zoro # G108226033
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part D9048M20PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 20mm, Length 904mm, No Of Teeth 113, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 3/4, PK3 (EXEF162012)
- BESTORQ Aftermarket Ariens / Gravely 915084 ZT2350 (50" Deck) Zero Turn Mower Replacement Belt, A138LG (A138LG)
- WESTWARD Pin Grease Coupler, 1/8in. NPT (F) (19XH28)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6203Z)
- AFTERMARKET 120S8M1136 DAndD Powerdrive S8M Single STS Replacement Timing Belt (120-S8M-1136-DD)
- AFTERMARKET 150XL075 DAndD Powerdrive XL Single Replacement Timing Belt (150XL075-DD)
- AFTERMARKET 1512-8M-20 DAndD Powerdrive Timing Belt (1512-8M-20-DD)
- AFTERMARKET 148XL050 DAndD Powerdrive XL Single Replacement Timing Belt (148XL050-DD)
- AFTERMARKET 6808M10 DAndD Powerdrive 8M Single Replacement Timing Belt (680-8M-10-DD)
- AFTERMARKET 1700H100 DAndD Powerdrive H Single Replacement Timing Belt (1700H100-DD)
- GATES Polyflex Belts, 7M975 (7M975)
- Aftermarket Timing Belts