Shop All Timing Belts
Aftermarket
90S3M339 DAndD Powerdrive S3M Single STS Replacement Timing Belt
Mfr # 90-S3M-339-DD
Zoro # G208228647
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aftermarket
- MFR # 90-S3M-339-DD
- Zoro # G208228647
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 90S3M339PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 9mm, Length 339mm, No Of Teeth 113, Material Neoprene, Series S3M, Pitch 3mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene r
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-M12610, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, M12610 (M12610)
- BESTORQ Aftermarket Hustler 927871A/B SUPER Z (60" Deck S/D) Zero Turn Mower Replacement Belt, B173LG (B173LG)
- MAIN FILTER Hydraulic Filter, replaces WIX D78A10G, Pressure Line, 10 micron, Inside-Out (MF0059257)
- PT COUPLING 1-1/2" Id Punch-Lok Clamps, 5/8" Wide, 100PK (P100600)
- AFTERMARKET 11208M15 DAndD Powerdrive 8M Single Replacement Timing Belt (1120-8M-15-DD)
- AFTERMARKET 250S3M207 DAndD Powerdrive S3M Single STS Replacement Timing Belt (250-S3M-207-DD)
- AFTERMARKET 2805M15 DAndD Powerdrive 5M Single Replacement Timing Belt (280-5M-15-DD)
- AFTERMARKET 130XL050 DAndD Powerdrive XL Single Replacement Timing Belt (130XL050-DD)
- AFTERMARKET 450-5M-09 DAndD Powerdrive 5M Single Replacement Timing Belt (450-5M-09-DD)
- AFTERMARKET 66XL037 DAndD Powerdrive XL Single Replacement Timing Belt (66XL037-DD)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 1 x 39in PL, T104 (D390L100)
- Aftermarket Power Transmission Belts