Shop All Timing Belts
Aftermarket
30488M50 DAndD Powerdrive 8M Single Replacement Timing Belt
Mfr # 3048-8M-50-DD
Zoro # G508224127
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aftermarket
- MFR # 3048-8M-50-DD
- Zoro # G508224127
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 30488M50PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 50mm, Length 3048mm, No Of Teeth 381, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-4-B (GRLA-1/8-PK-4-B)
- FESTO Sealing Ring OK-M3 (OK-M3)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (5K288)
- XPOWER XPOWER’s WT-90 Mobile Water Reservoir Tank for misting fans provides a large volume of water on wheels for convenient cooling all day long. (WT-90)
- AFTERMARKET 5M Endless Replacement Timing Belt, 25 mm Wide X 216 FT Length (LL5M25-216FT-DD)
- AFTERMARKET 250S3M207 DAndD Powerdrive S3M Single STS Replacement Timing Belt (250-S3M-207-DD)
- AFTERMARKET 90S3M186 DAndD Powerdrive S3M Single STS Replacement Timing Belt (90-S3M-186-DD)
- AFTERMARKET 8823M09 DAndD Powerdrive 3M Single Replacement Timing Belt (882-3M-09-DD)
- AFTERMARKET 66XL037 DAndD Powerdrive XL Single Replacement Timing Belt (66XL037-DD)
- AFTERMARKET 200S8M688 DAndD Powerdrive S8M Single STS Replacement Timing Belt (200-S8M-688-DD)
- D&D Timing Belt, 5M, 25 x 1150mm PL, T230 (1150-5M-25)
- Aftermarket Power Transmission Belts