Shop All Timing Belts
Aftermarket
255L075 DAndD Powerdrive L Single Replacement Timing Belt
Mfr # 255L075-DD
Zoro # G408228706
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aftermarket
- MFR # 255L075-DD
- Zoro # G408228706
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 255L075PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0750 Inch, Length 255 Inch, No Of Teeth 68, Material Neoprene, Series L, Pitch 38 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/10 HP, OEM Replacement Brand: Ice Cap Replacement For: 5KCP29BK4169S (950)
- MARTIN 1-7/8IN QD BUSHING (SK 1 7/8)
- TRITAN Min Ball Bearing, PS, 0.875In Bore Dia (R14 ZZ PRX)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 3/8 in Hose I.D, 1/8 in Thread (6AFK2)
- AFTERMARKET 3633M17 DAndD Powerdrive 3M Single Replacement Timing Belt (363-3M-17-DD)
- AFTERMARKET 100S5M1195 DAndD Powerdrive S5M Single STS Replacement Timing Belt (100-S5M-1195-DD)
- AFTERMARKET 22408M30 DAndD Powerdrive 8M Single Replacement Timing Belt (2240-8M-30-DD)
- AFTERMARKET 5M Endless Replacement Timing Belt, 25 mm Wide X 216 FT Length (LL5M25-216FT-DD)
- AFTERMARKET 13608M35 DAndD Powerdrive 8M Single Replacement Timing Belt (1360-8M-35-DD)
- AFTERMARKET 220L050 DAndD Powerdrive L Single Replacement Timing Belt (220L050-DD)
- D&D Timing Belt, 5M, 15 x 870mm PL, T174 (870-5M-15)
- Aftermarket Timing Belts