Aftermarket

2518 New 2500 And 3000 PSI Cylinder Rod 112 Bore 25


product price: $479.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

One New Aftermarket Replacement Cylinder Fits Various Hercules Snow Plow Models18 in StrokeRod 112, Bore 25Pin Centers Retracted in 2825Pin Centers Extended in 46252500 and 3000 PSI Double Acting Cylinders 4 in Bore 3000 PSI, 5 in Bore 2500 PSISkived, honed tubingHeady duty welded constructionChromed, ground and polished piston rod will operate at full pressure through 16 inch strokeCast iron piston, cast steel butt, gland and clevisLoaded useal and urethane wiper gland, useal pistonThreaded glandPins and clips includedStandard color is blackStrok control may be installed on 8 inch strokes span stylefontsize 18pxOld Fluid needs to be Completely Flushed and use Clean New Fluidspanfontpp stylefontsize18pxfont faceArialbReplaces Part Numbersb 2518fontpp p

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.