Shop All Timing Belts
Aftermarket
17608M30 DAndD Powerdrive 8M Single Replacement Timing Belt
Mfr # 1760-8M-30-DD
Zoro # G808229426
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aftermarket
- MFR # 1760-8M-30-DD
- Zoro # G808229426
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 17608M30PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 30mm, Length 1760mm, No Of Teeth 220, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Mpb Tb Pulley 3/8", P12L075 (P12L075)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 25CFM, 40PSI (0201-T65)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9JES, EPDM Rubber (9JS)
- FESTO Mounting Bracket HFOE-D-MIDI/MAXI (HFOE-D-MIDI/MAXI)
- AFTERMARKET 3633M17 DAndD Powerdrive 3M Single Replacement Timing Belt (363-3M-17-DD)
- AFTERMARKET 255L075 DAndD Powerdrive L Single Replacement Timing Belt (255L075-DD)
- AFTERMARKET 10505M25 DAndD Powerdrive 5M Single Replacement Timing Belt (1050-5M-25-DD)
- AFTERMARKET 244XL050 DAndD Powerdrive XL Single Replacement Timing Belt (244XL050-DD)
- AFTERMARKET 100S5M1195 DAndD Powerdrive S5M Single STS Replacement Timing Belt (100-S5M-1195-DD)
- AFTERMARKET 190XL075 DAndD Powerdrive XL Single Replacement Timing Belt (190XL075-DD)
- BESTORQ 8M Timing Belts, 896-8M-21 (896-8M-21)
- Aftermarket Power Transmission Belts