Shop All Timing Belts
Aftermarket
1135-5M-15 DAndD Powerdrive 5M Single Replacement Timing Belt
Mfr # 1135-5M-15-DD
Zoro # G308361725
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aftermarket
- MFR # 1135-5M-15-DD
- Zoro # G308361725
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part#: 1135-5M-15PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 15mm, Length: 1135mm, No. Of Teeth: 227, Material: Neoprene, Series: 5M, Pitch: 5mmFEATURES Andamp; BENEFITSAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratings.Because of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variations.HTD belt drives are 99% efficient compared to standard sychronous belt drives.Meets all RMA standards for oil resistance, heat resistance and static conductivity. HTD timing belts eliminate the need for maintenance like relubrication and re-tensioning saving you time and money. HTD timing belts transmit a 30% increase in horsepower ratings compared to traditional trapeziodal tooth timing belts. HTD timing belts resist heavy shock loads and stretch because if continuous helical wound fiberglass cords providing extreme load carrying muscle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Multipurpose Grease, Petroleum Base Oil, 8 Oz. (GR-8A-PB)
- MILTON Poly Piggyback Filter Regulator, 1/4" (1109-5)
- FESTO Push-In Fitting QS-1/8-10 (QS-1/8-10)
- ZEELINE Hydraulic 4Jaw Coupler with Ball Check, Max 6000 PSI Blister Packaged (ZE27SP)
- AFTERMARKET 840XH300 DAndD Powerdrive XH Single Replacement Timing Belt (840XH300-DD)
- AFTERMARKET 2523M10 DAndD Powerdrive 3M Single Replacement Timing Belt (252-3M-10-DD)
- AFTERMARKET 10648M12 DAndD Powerdrive 8M Single Replacement Timing Belt (1064-8M-12-DD)
- AFTERMARKET 120S8M1136 DAndD Powerdrive S8M Single STS Replacement Timing Belt (120-S8M-1136-DD)
- AFTERMARKET 13608M35 DAndD Powerdrive 8M Single Replacement Timing Belt (1360-8M-35-DD)
- AFTERMARKET 10505M16 DAndD Powerdrive 5M Single Replacement Timing Belt (1050-5M-16-DD)
- B B MANUFACTURING 25T5/455, Timing Belt, Polyurethane, Steel (25T5/455)
- Aftermarket Timing Belts