Shop All Topical Ointments, Creams, and Antiseptics
After Bite
Anti-Itch Topical Dressing, Stick, 0.5 oz.
Mfr # 0006-1030
Zoro # G4500991
$4.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Anti-Itch
- Form - First Aid and Wound Care Topical Stick
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Bulk
- Size - First Aid and Wound Care 0.5 oz
Product Information
- Brand After Bite
- MFR # 0006-1030
- Zoro # G4500991
- UPC # 044224610300
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.5 oz |
Size | 0.5 oz |
Package Length | 2 1/2 in |
Package Width | 1 in |
Package Height | 6 in |
Description
Bite/Sting Relief, Product Type Bite/Sting Relief, Purpose Minor Skin Irritations Like Poison Ivy, Insect Bites, Format Liquid, Unit Package Type Pen, Size 0.5 oz, Active Ingredient Ammonia, Glycerin, Sodium Bicarbonate, Water, Concentration Sodium Bicarbonate: 5 Percent, Number of Units Included 1, Unitized Bulk, Alcohol Content Alcohol Free, Compatible Manufacturer Part Number 0006-1270, Exterior Package Type Box, Formula Features Cruelty Free, Paraben Free, Standards ACGIH, IARC, NTP, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Front Wheel, For Use With Wheelchairs (86111-500)
- FABRICATION ENTERPRISES Baseline® Analog Gauge Push-Pull Dynamometer, 100 lb. Capacity (12-0393)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0138)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- AFTER BITE Itch Relief, Pouch, 0.350 oz., PK10 (9999-1214)
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1270)
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1560)
- KEENEY MFG Pequa Liquid Cesspool Treatment 1 gal (P-101)
- PHYSICIANSCARE First Aid Sting Relief Pads, PK10 (19-002)
- PHYSICIANSCARE First Aid Kit Rubbing Alcohol, Isopropyl Alcohol, 16 oz Bottle (M313)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (184823)
- After Bite Topical Ointments, Creams, and Antiseptics