Afs

Stretcher with Built in Pouch


product price: $304.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: Sturdy aluminum alloy construction PU material is easy to clean Built in Pouch for easy cover of deceased Trigger release allows posts and wheels to fold inward for easy storage Posts and wheels allow stretcher to sit evenly or roll on any surface Lightweight and easy to carry Folds up for easy storage Includes two 5 foot patient release restraints Specifications: Usable Size: 81" x 20" 13" Folded Size: 42" x 20" 4.5" Weight: 18.5 lbs Capacity: 350 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.