Shop All Gurneys & Stretchers
Afs
Pro-Flexer 5 Flexible Stretcher Orange
Mfr # 11104
Zoro # G611190661
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Afs
- MFR # 11104
- Zoro # G611190661
- Country of Origin Chile
- Category Gurneys & Stretchers
Description
Features:-Cover is attached to stretcher and zippers to form a sealed transport case-Constructed of lightweight 18 oz. vinyl-coated polyester that is easily washed with soap and water, highly resistant to acids and alkali, and unable to be penetrated by liquids-Zippered top flap, made of 10 oz vinyl coated nylon-Five Wooden slats securely heat sealed in pockets for stiffness and body. Slats can be replaced by the customer if necessary-Heat sealed seams provide superior strength compared to sewn seam stretchers-Internal pockets at both head and foot for storage of patient's belongings, data sheets, etc-3 Web straps secure body for easy transport-Six Sturdy Handles-Reflective tape on each side for visibility & safety-One Piece Construction for ease in cleaningSpecifications:-Open: 78 L x 28 W-Closed: 58L x 8 W-Weight: 17 lbs-Capacity: Greater than 700 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTH-O-METER SCALE, DIGITAL, PHYSICIANS (HHM500KL)
- DEALMED First Responder Trauma Bag, Medium, Blue, Ea. (787231)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 150 Person (6175R)
- RUBBERMAID COMMERCIAL Sanitizing Caddy, 10 qt., Black (FG9T8200BLA)
- AFS Pro-Flexer 1 Flexible Stretcher Grey (11107)
- AFS Pro-Flexer 1 Flexible Stretcher Orange (11106)
- AFS Pro-Flexer 5 Flexible Stretcher Grey (11105)
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000Y-16)
- HONEYWELL Folding Stretcher, 350 lb., 72 In., Orange (4499920)
- Afs Gurneys & Stretchers