Shop All Gurneys & Stretchers
Afs
Pro-Flexer 1 Flexible Stretcher Orange
Mfr # 11106
Zoro # G511190662
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Afs
- MFR # 11106
- Zoro # G511190662
- Country of Origin Chile
- Category Gurneys & Stretchers
Description
Features:-The standard in Flexible Stretchers, this product is great for moving patients from difficult situations, winding stairs, embankments, etc.-18 oz. vinyl laminated material that is easily washed with soap and water is super strong, resistant to acids, alkali, and anti-bacteria-Five Wooden slats securely heat sealed in pockets for stiffness and body. Slats can be replaced by the customer if necessary-Heat sealed seams provide superior strength compared to sewn seam stretchers-Internal pockets at both head and foot for storage of patient's belongings, data sheets, etc.-Three Cross web straps secure patient within the wrapping flexible stretcher.-Six Sturdy Handles-Reflective tape on each side for visibility & safety-One Piece Construction for ease in cleaning Specifications:-Open: 78 L x 28 W-Closed: 58L x 6 W-Weight: 15 lbs-Capacity: Greater than 700 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- FSI Medical Field Cot with IV Pole, Blue (F-EM-560A-HBSR)
- FIRST AID ONLY Antiseptic, Bottle, 4 oz. (13-080)
- AFS Cot Post Cup Raised (each) (5711069)
- AFS Pro-Flexer 1 Flexible Stretcher Grey (11107)
- AFS Pro-Flexer 5 Flexible Stretcher Grey (11105)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- Afs Gurneys & Stretchers