Shop All Gurneys & Stretchers
Afs
Pro-Flexer 1 Flexible Stretcher Grey
Mfr # 11107
Zoro # G311190664
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Afs
- MFR # 11107
- Zoro # G311190664
- Country of Origin Chile
- Category Gurneys & Stretchers
Description
Features:-The standard in Flexible Stretchers, this product is great for moving patients from difficult situations, winding stairs, embankments, etc.-18 oz. vinyl laminated material that is easily washed with soap and water is super strong, resistant to acids, alkali, and anti-bacteria-Five Wooden slats securely heat sealed in pockets for stiffness and body. Slats can be replaced by the customer if necessary-Heat sealed seams provide superior strength compared to sewn seam stretchers-Internal pockets at both head and foot for storage of patient's belongings, data sheets, etc.-Three Cross web straps secure patient within the wrapping flexible stretcher.-Six Sturdy Handles-Reflective tape on each side for visibility & safety-One Piece Construction for ease in cleaning Specifications:-Open: 78 L x 28 W-Closed: 58L x 6 W-Weight: 15 lbs-Capacity: Greater than 700 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Stethoscope, Single, 22in L, Yellow, Polybag (MS-70025)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 8x10", 2mL, Clear, PK1000 (Z2.0810)
- BEST SANITIZERS Hair and Body Liquid Soap, 1.25L, PK6 (SO10050)
- ROLA-CHEM CORPORATION Rola-Chemoration 570341 Flowmeter 25 To 60 Gpm (570341)
- AFS Pro-Flexer 1 Flexible Stretcher Orange (11106)
- AFS Pro-Flexer 5 Flexible Stretcher Grey (11105)
- FERNO Folding Stretcher, 350 lb., 81 In., Orange (0101083 ORANGE)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- REXONE Stretcher, 28" L, 20" H, Black (RXA01TC)
- MEDSOURCE Pole Stretcher, Orange, 87" L (MS-PST124)
- SUPERIOR TILE CUTTER AND TOOLS Power Stretcher (FC502)
- Afs Gurneys & Stretchers