Shop All Mortuary Prep, Embalming & Cremation
Afs
Multi-height Folding Embalming Table
Mfr # 11028
Zoro # G000554272
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,230.99
Free 30-Day Returns
Product Information
- Brand Afs
- MFR # 11028
- Zoro # G000554272
- Country of Origin China
- Category Mortuary Prep, Embalming & Cremation
Description
Folding Embalming Table Combination table - ideal for dressing, transferring, and embalming Stainless steel top with extra deep trough for easy flow of fluids One hand release adjusts either end of the table from 32.5" to 38.5", each end is independently adjustable Heavy duty castors and easy swivel wheels makes unit easy to move Each wheel locks to hold table in place while in use Folded table can stand on one end for storage behind a door or in a closet Specifications Load Limit: 650 lbs 80" x 30" .(L x W) Wheelbase: 69.5" x 27" Max Height: 38.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 4.7 qt. Bottle, Red, PK12 (184)
- ACME UNITED First Aid Only 90827 ANSI A+ SmartCompliance First Aid Refill Pack, Large (90827)
- ILC Replacement for Spectroline Q-22 Blacklite Blue replacement light bulb lamp (Q-22 BLACKLITE BLUE SPECTROLINE)
- FIRST AID ONLY Bleeding Control Kit, 14pcs, 5.5x7.5", Red (91136)
- AFS Disaster Bag - 8 Handle-Black (Case of 5) (11009)
- AFS Arterial Slip Hub 3/16" (640400)
- AFS Lowering Device Drape: Burgundy (5711111)
- AFS Removal Bed with Sidewalls (100004)
- AFS 6 Handle Heavy Duty Body Bag- Blue scrim (Individual) (11007)
- AFS Lowering Device Drape: Green (5711112)
- AFS Aneurysm Hook Cradle Handle (640400)
- Afs Mortuary Prep, Embalming & Cremation