Shop All Outdoor Folding Chairs & Folding Tables
Afs
Accordion Seating - 6 Seats
Mfr # 11096
Zoro # G911118570
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Afs
- MFR # 11096
- Zoro # G911118570
- Country of Origin Chile
- Category Outdoor Folding Chairs & Folding Tables
Description
Features:-These accordion chairs are ideal for family seating at the cemetery-Folds up compact for easy storage and transport in any vehicle-Unfolds in seconds to provide multi person seating anywhere-Durable and strong, the frame is constructed of heavy duty anodized rust proof aluminum-Rubber base on feet to prevent scratching surfaces if used indoors-The backs and seats are comfortable green canvas-Backs and seats can be removed for easy cleaningDimensions:-6 Seats: Folded: 42 x 23 x 8. Extended: 34 x 23 x 106 H x W x D-16.5 inner room between each arm rest-Ground to seat: 16 fully extended-Ground to top of seat back 34 fully extended-Seat Fabric: 14 deep-Back Fabric: 11 high
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EZGO CUSHMAN TEXTRON 10033613 (10033613)
- HORSEMEN’S PRIDE INC Horsemen S Pride Tug-n-toss Horse Ball Purple 10 Inch - 410 (35372)
- PLANO Prolatch Stowaway 3750 With Bulk Compartment (2375002)
- DOSATRON Fertilizer Injector, 14 GPM (D14MZ2VFII)
- PROPATION GCOL16-2 Oversized Olefin Zero Gravity Chair with Sunshade & Drink Tray, Mocha - Set of 2 (PR333896)
- IMPACT CANOPY 2 Tall Director Chairs, Black, 2PK (284009002)
- CAMCO TABLE, ADIRONDACK STYLE QUICK FOLDING, PLASTIC, SM, TAUPE (51883)
- FLASH FURNITURE 2.83-Foot Square Bi-Fold Gray Plastic Table (DAD-LF-86-GY-GG)
- LIFETIME PRODUCTS Lifetime® 72" Round Portable Folding Plastic Table, White (22673)
- MILLER PLANISPHERE Star Finder 50N & 10.5 (788727)
- VIRCO Core-a-Gator® Series Lightweight, Institutional Strength Folding Table 30" X 72" Rectangle-Greystone (613072)
- Afs Outdoor Folding Chairs & Folding Tables