Shop All Wire Shelf Units
Affinity Tool Works
HTC Super Duty Roller Stand HSS-18 with 28" to 45-1/2" Height Range 500 Lb. Capacity
Mfr # HSS-18
Zoro # G405777658
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Affinity Tool Works
- MFR # HSS-18
- Zoro # G405777658
- UPC # 878258004381
- Country of Origin China
- Category Wire Shelf Units
Description
Htc super duty roller stand hss-18 with 28" to 45-1/2" height range 500 lb. Capacity a strong 500 lb. Capacity means your heaviest material can effortlessly be fed into your band saw, table saw, planers, and much more. Adjustable height for added versatility, it's not only strong, but this roller support stand adjusts from 28" to 45-1/2" high, perfect for almost any job. Rock solid stability with four non-skid leveling feet ensure the stand stays put, giving you perfect stability. 16" galvanized steel smooth ball bearing rollers are ideal for all feed and support jobs. It's ideal for any type of material, large or small. The wedge lock tightens under load, making htc support stands the best in the business.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT9)
- LORELL Wire Deck Shelving 72" Height x 48" Width x 18" Depth Recycled (99930)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Lime (B1845749)
- DURHAM MFG Mbl Mach Table, 24x36x30,2000 lb, 2 Shlf (MTM243630-2K295)
- AFFINITY TOOL WORKS BORA Super Duty Universal Expandable Mobile Base 28 x 20-3/4 to 33-1/2 x 23-3/4 - 1500 Lb Capacity (PM-3500)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24 in Overall Depth (WR74-2448GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"D x 72"W x 54"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD54-2472C)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 24W x 18D x 34H (18243ESD3)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x36in, LdCap 600lb (1236C)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 74"H, 4 Shelves, Chrome (1PGG5)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 63"H, 4 Shelves, Chrome (2KNZ2)
- Affinity Tool Works Wire Shelf Units