Shop All Media Stands & Carts
Afc Industries
Computer Stand, Gray, 72" H x 33" W, 100 lb
Mfr # MPC2C60_HR4_2F_H_KB_DRW_SH_2C1
Zoro # G7474796
product price: $2,752.99
/ea
Free Shipping & Returns
$2,752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mobile Medical Workstation
- Material Plastic, Steel
- Overall Height 72 in
- Overall Width 26 in
- Overall Depth 26 in
Product Information
- Brand Afc Industries
- MFR # MPC2C60_HR4_2F_H_KB_DRW_SH_2C1
- Zoro # G7474796
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 72 in |
Overall Width | 26 in |
Overall Depth | 26 in |
Shelf Width (In.) | 8 in |
Caster Size (In.) | 4 in |
Overall Height (In.) | 72 in |
Overall Depth (In.) | 33 in |
Shelf Depth (In.) | 8 in |
Overall Width (In.) | 33 in |
Tray Depth | 11 in |
Shelf Width | 8 in |
Caster Diameter | 4 in |
Shelf Depth | 8 in |
Tray Width | 10 in |
Description
Medical Workstation, Product Type Medical Workstation, Overall Height 72 in, Overall Depth 26 in, Overall Width 26 in, Number of Cabinets Not Applicable, Weight Capacity 100 lb, Number of Shelves 1, Shelf Width 8 in, Color Gray, Material Plastic, Steel, Number of Casters 5, Caster Diameter 4 in, Caster Type (2) Locking, (3) Swivel, Number of Display Mounts 1, Number of Drawers 1, Finish Powder Coated, Locking Casters Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- ZORO SELECT Computer Desk, 16" D, 24" W, 20.5" to 33" H, Walnut, Medium Density Fiberboard (WEB162)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- LORELL Rectangle Lorell Charcoal Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Charcoal (59489)
- AFC INDUSTRIES Laptop Medical Cart w/Basket (772117G)
- AFC INDUSTRIES Tablet Charging Cart, Gray, 46" H x 32" W (TBC360-101-1FZ-PTM200-S-01)
- AFC INDUSTRIES Medical Workstation, 26" to 47" H x 84" W (WS8434_B_W/O_EC)
- AFC INDUSTRIES Computer Workstation, 36" H x 33-1/2" W (WM36_C1_AFC7808_01)
- SEINA Folding Utlty Cart 3.6Cf (SUW-300)
- LUXOR Stand Up, Mobile Workstation, (3)Shelf Adj (STAND-WS30)
- VERTIFLEX CO STAND, MACHINE UNDERDESK (VRTVF95530)
- Afc Industries Media Stands & Carts