Shop All Welding Cable Connector
Afc Cable Systems
AFC Cable Systems 1405N30-AFC 100 ft. 12-3 ACT Armored Cable
Mfr # 670000
Zoro # G104145765
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Afc Cable Systems
- MFR # 670000
- Zoro # G104145765
- Country of Origin Mexico
- Category Welding Cable Connector
Description
Features
- 12/3 act armored cable.
- Steel jacket.
- Three 12 gauge copper conductors.
- Aluminum bond wire ground, 90 degree c, coil.
- Size - 100 ft.
- Dimension - 11.5 x 11.5 x 3.5 in.
- Item weight - 21.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Contact Tip, 052, Hd, 1/4-28 Thd(14H-52) (KP14H-52)
- AMERICAN TORCH TIP Micro Nozzle, 603-175-002 (603-175-002)
- PARKER TORCHOLOGY Nozzle, Large Diameter Gas Lens, 3/8", #6 (WP9/WP17/WP18/WP20/WP26) (57N75)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #0 (0331-0013) (0-3-101)
- TWECO Cable Connector, Male/Female, Double, PK2 (94251400)
- TWECO Dinse, Cable Connector, Set (94251430)
- TWECO Welding Cable Connector, 150A, Lug, PK5 (95201104)
- POWERWELD Dinse Style Cable Connector, #1 to #1/0 Cable, Male Only (CCD3550-M)
- MILLER ELECTRIC Welding Terminal Adapter, Female (042465)
- TWECO 1-MPC Cable Connection, Full Connect 4, 2, 1 1 ea. Male/Female (9425-1100)
- POWERWELD Cable Splicers, 3/0 to 4/0, Hammer Type (RS11)
- Afc Cable Systems Welding Cable Connector