Shop All Striping & Marking Paint
Aervoe
Tree Marking Paint, 15 oz., Fluorescent Orange, Solvent -Based
Mfr # 6492
Zoro # G9785167
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Base Type Solvent
- Size 15 oz.
- Paint and Primer Sub Category Tree Marking Paint
- Coverage 36 sq ft/can
Product Information
- Brand Aervoe
- MFR # 6492
- Zoro # G9785167
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 15 oz. |
Container Size | 1 qt |
Description
Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Fluorescent Orange, Size 20 oz, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Spray, Coverage 36 sq ft/can, Net Weight 15 oz, Dry Time 20 min, Dry Time Tack Free 10 min, Application Temperature 35 Degrees to 100 Degrees F, Standard Exposure Conditions, VOC Content Less Than 450 g/L, Standards NFPA 30B Level 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle (PIC1-2.5)
- RUST-OLEUM Hammered Spray Paint, Brown, Hammered, 12 oz (245218)
- KRYLON Snap-n-Spray (7091)
- ABSCO Absolute Coatings 45004 Quart - Black Paint Paint (POR-45004)
- AERVOE Yellow Striper Premium Spray Paint (702)
- AERVOE Forest Boundary Marking Paint, 15 oz., Red, Solvent -Based (5310)
- AERVOE Yellow Line Striper Spray Paint (720)
- AERVOE White Striper Premium Spray Paint (701)
- AERVOE White Line Striper Spray Paint (710)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Safety Red, Water -Based (RST203038)
- RUST-OLEUM Construction Marking Paint, 17 oz., White, Water -Based (264692)
- Aervoe Striping & Marking Paint