Shop All Stencil Ink
Aervoe
Stencil Ink, 16oz., Red
Mfr # 2801
Zoro # G3712171
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Ink Container Type Aerosol Can
- Color Red
- Container Size 12 oz
- Resistance Properties Waterproof
- Net Weight (Oz.) 12
Product Information
- Brand Aervoe
- MFR # 2801
- Zoro # G3712171
- UPC # 088193028018
- Country of Origin United States
- Category Stencil Ink
Dimensions
Container Size | 12 oz |
Size | 16 oz. Aerosol |
Details
Stencil Ink Container Type | Aerosol Can |
Color | Red |
Resistance Properties | Waterproof |
Net Weight (Oz.) | 12 |
Item | Stencil Ink |
Characteristics | Fast Dry, Visible Colors |
Standards | MIL-A-A-208A |
Waterproof | No |
Weather Resistant | Yes |
Application | For Marking Most Substrates, Label and Others |
Description
Stencil Ink, Stencil Ink Container Type Aerosol Can, Color Red, Container Size 12 oz, Resistance Properties Waterproof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (VAK 1 15/16)
- DAYTON Gearbelt, L, 64 Teeth, Length 24.0 In, Width: 1/2" (1DHK9)
- BIG END PERFORMANCE KOUL TOOLS IMPROVED EZ-ON HOSE PRESS (41335)
- RHINO Rhino Safety Orange Drip Proof Plugs MEDIUM Fits size -16 to -20 (ROPLUG-3)
- SPRAYON Stencil Ink, White (SC3105000)
- DYKEM Industrial Ink, 1 Gal., Ultra Violet (82195)
- Aervoe Machine Fluids