Shop All Stencil Ink
Aervoe
Stencil Ink, 16oz., Orange
Mfr # 2805
Zoro # G3712147
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Ink Container Type Aerosol Can
- Color Orange
- Container Size 12 oz
- Resistance Properties Waterproof
- Size 16 oz. Aerosol
Product Information
- Brand Aervoe
- MFR # 2805
- Zoro # G3712147
- UPC # 088193028056
- Country of Origin United States
- Category Stencil Ink
Dimensions
Container Size | 12 oz |
Size | 16 oz. Aerosol |
Details
Stencil Ink Container Type | Aerosol Can |
Color | Orange |
Resistance Properties | Waterproof |
Standards | MIL-A-A-208A |
Net Weight (Oz.) | 12 |
Weather Resistant | Yes |
Characteristics | Fast Dry, Visible Colors |
Waterproof | No |
Application | For Marking Most Substrates, Label and Others |
Item | Stencil Ink |
Description
Stencil Ink, Stencil Ink Container Type Aerosol Can, Color Orange, Container Size 12 oz, Resistance Properties Waterproof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B31 V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (6L209)
- DDS Shaft Seal, SC, 34mm ID, Nitrile Rubber (345208SC)
- DYNABRADE Bearing (51686)
- D&D 77" Outside Length, 1/2" Top Width, 1 Ribs (4LK770)
- DYKEM Industrial Ink, 1 Gal., Ultra Violet (82195)
- SPRAYON Stencil Ink, White (SC3105000)
- Aervoe Machine Fluids