Shop All Stencils
This Product is Discontinued
Aervoe
Parking Lot Stencil Kit, Composition Brd (Discontinued)
Mfr # 797
Zoro # G4222163
This Product is Discontinued
Key Features
- Stencil Application General Purpose
- Stencil Character 0 Thru 9, A Thru Z, Punctuation, Traffic Symbols
- Character Height 10 to 20 in
- Overall Height 36 in
- Overall Width 22 1/2 in
Product Information
Dimensions
Character Height | 10 to 20 in |
Overall Height | 36 in |
Overall Width | 22 1/2 in |
Individual Character Height | 20 in |
Overall Stencil Width | 22 1/2 in |
Message or Symbol Height | 20 in |
Overall Stencil Height | 36 in |
Description
Traffic Stencil, Character Type Letter/Number/Symbol Set, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols 0 to 9, A to Z, Punctuation, Traffic Symbols, Includes (1) 0 to 9, (1) A to Z, (1) Ampersand (&), (1) Arrow, (1) Circle, (1) Forward Slash (\), (1) Hyphen (-), (4) Arrow Tails, Individual Character Height 20 in, Interlocking No, Interlocking Orientation Not Applicable, Message or Symbol Height 20 in, Number of Pieces 17, Overall Stencil Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.