Shop All Strobe and Flashing Lights
Aervoe
LED Baton Road Flare, Blue/Red, 12-1/4in L
Mfr # 1156
Zoro # G9124491
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Power Source 3.7V Lithium Ion Rechargeable Battery
- Lens Material Polycarbonate
- Flashes per Minute 0, 240, 42, 5, 950
- Height 1 3/8 in
Product Information
- Brand Aervoe
- MFR # 1156
- Zoro # G9124491
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 1 3/8 in |
Diameter | 1 3/4 in |
Length | 12 1/8 in |
Lens Diameter | 1 3/4 in |
Description
LED Safety Baton, Product Type Baton Traffic Flare Kit, Light Color Blue/Red, Maximum Run Time - Flashing Light 8 hr, Maximum Run Time - Steady Light 7 hr, Maximum Light Output 50,000 mcd, Power Source 3.7V Lithium Ion Rechargeable Battery, Flashes per Minute 0, 240, 42, 5, 950, Height 1 3/8 in, Flare Stand Included No Stand, Light Patterns Included Alternating Blink, Quad-Flash, Rotate, SOS (Morse Code), Steady On, Features Impact-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 13, EE, Lace Up, Oxford, PR (CA1520)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- DANNER Chelsea Boot, EE, 11, Brown, PR (15484-11EE)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (3003L)
- RODANN ELECTRONICS Rodann Electronics Strobe 12VDC Strobe Light Alarm Accessory - Amber (Strobe)
- EATON Mounting Base, Black, SL4, SL7 Tower Lights (SL4-PII-EMH)
- FIVEGEARS Reflective Belt (FI722867)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M3)
- J.W. SPEAKER Warning Light, Blue, 12 to 80VDC (539)
- FLAREALERT LED Road Flare Kit, 1 Watt, Blue (B8BBP2ONLY)
- EDWARDS SIGNALING Beacon, Steady Burn, Amber, 120VAC (125LEDSA120A)
- Aervoe Strobe and Flashing Lights