Shop All Striping & Marking Paint
Aervoe
Forest Boundary Marking Paint, 15 oz., Red, Solvent -Based
Mfr # 5310
Zoro # G9785124
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Base Type Solvent
- Size 15 oz.
- Paint and Primer Sub Category Forest Boundary Marking Paint
- Coverage 36 sq ft/can
Product Information
- Brand Aervoe
- MFR # 5310
- Zoro # G9785124
- UPC # 094728024738
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 15 oz. |
Container Size | 20 oz |
Description
Boundary Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Red, Size 20 oz, Boundary Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Spray, Coverage 36 sq ft/can, Net Weight 15 oz, Dry Time 20 min, Dry Time Tack Free 10 min, Application Temperature 39 Degrees to 100 Degrees F, Standard Exposure Conditions, VOC Content Less Than 450 g/L, Standards MIR Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Wallpaper Tray (98030)
- DEVILBISS Conventional Spray Gun, .042"/1.1mm (EGA-503-390F)
- TRIMACO Eliminator™ Leakprf/SlipResDropCloth, Wht, 12ftLx15ftW (80322)
- SEYMOUR OF SYCAMORE Big Rig Heavy-Duty Industrial Enamel Gloss Frame Black, 16 oz (20-1615)
- AERVOE Yellow Striper Premium Spray Paint (702)
- AERVOE White Line Striper Spray Paint (710)
- AERVOE White Striper Premium Spray Paint (701)
- AERVOE Yellow Line Striper Spray Paint (720)
- PPG Traffic Paint (ENNX5181/EA)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Alert Orange, Water -Based (RST203035CT)
- FIELD MARKING PAINT White 5 Gal. Acrylic Flat (Z80W00900-20)
- Aervoe Striping & Marking Paint