Shop All Flags, Flares, Paddles, and Triangles
Aervoe
Baton Road Flare, Yellow LEDS
Mfr # 1154
Zoro # G4543305
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Car Charger, (1) Storage Bag, (1) Wall Charger
- Height 1 3/8 in
- Length 12 1/8 in
- Diameter 1 3/4 in
- Flashes per Minute 0, 240, 42, 5, 950
Product Information
- Brand Aervoe
- MFR # 1154
- Zoro # G4543305
- UPC # 088193011546
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 3/8 in |
Length | 12 1/8 in |
Diameter | 1 3/4 in |
Width | 1.8" |
Lens Diameter | 1 3/4 in |
Description
LED Baton Road Flare, Product Type Baton Traffic Flare Kit, Light Color Amber, Maximum Run Time - Flashing Light 8 hr, Maximum Run Time - Steady Light 7 hr, Maximum Light Output 50,000 mcd, Power Source 12 Volt and 110v Adapted, Flashes per Minute 0, 240, 42, 5, 950, Height 1 3/8 in, Flare Stand Included No Stand, Light Patterns Included Alternating Blink, Quad-Flash, Rotate, SOS (Morse Code), Steady On, Features Impact-Resistant, Includes (1) Car Charger, (1) Storage Bag, (1) Wall Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- SAS SAFETY CORP Raven, Nitrile Disposable Gloves, Nitrile, L, Black (SS66518)
- MECHANIX WEAR Tactical Glove, Coyote Tan, XL, 10" L, PR (MP-F72-011)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXXL (TRX500-XXXL)
- 2W INTERNATIONAL Solid PVC Flag, 30 in. Dowel (1830-V)
- ZORO SELECT Reflective Marker, Clr/Wh, 48 H, PK10 (05-099-03-C)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR7)
- ZORO SELECT Portable Windsock, Orange, 13 In. (5YGF1)
- PERFORMANCE TOOL LED Safety Flare (W2368)
- ACCUFORM WARNING CONE FLAG SET UNIT OF FBC610 (FBC610)
- CHECKERS Replacement Flag, 16x16 In, Orange (FS9024-16-O)
- Aervoe Traffic Safety