Shop All Flags, Flares, Paddles, and Triangles
Aerosock
Replacement Windsock, Red/Orange, 36" L
Mfr # WSX1036
Zoro # G6300038
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Includes Windsock Only
- Length 36 in
- Diameter 10 in
Product Information
- Brand Aerosock
- MFR # WSX1036
- Zoro # G6300038
- Country of Origin Multiple
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 36 in |
Diameter | 10 in |
Throat Diameter | 10 in |
Details
Item | Replacement Windsock |
Color | Orange |
Material | Nylon |
Includes | Windsock Only |
Mounting | Zip Ties |
Pattern | Striped |
Mounting Hardware Included | No |
Description
Replacement Windsock, Includes Frame/Mounting Hardware No, Throat Diameter 10 in, Length 36 in, Material Nylon, Color Orange, Pattern Striped, Includes Zip Ties, Mounting Zip Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (GG-40C-AF)
- TINGLEY Icon LTE Hi-Vis Pants, 44" to 46" Waist Size (P27122)
- DC CARGO Orange Safety Flag with Bungee Straps, 2PK (SFBO-2)
- REFRIGIWEAR 8-Inch Work Boot, 7, Black, PR (192CR-BLK070)
- AEROSOCK Replacement Windsock, Red/Orange, 96" L, Diameter: 24 in (ASX2496)
- AEROSOCK Replacement Windsock, Red/Orange, 48" L (ASX1848)
- AEROSOCK Replacement Windsock, Red/Orange, 60" L (ASX1860)
- AEROSOCK Replacement Windsock, Red/Orange, 72" L (ASX1872)
- AEROSOCK Replacement Windsock, Red/Orange, 144" L (ASX3612)
- AEROSOCK Replacement Windsock, Red/Orange, 56" L (ASX1356)
- CHECKERS Warning Whip, HD, 3 Ft, Flag and Socket (FS3L-O)
- Aerosock Flags, Flares, Paddles, and Triangles