Shop All Hydraulic Hose Fittings
Aeroquip
Tube Fitting, 3/8" Hose, 3/8"Tube
Mfr # 1AA6MT6
Zoro # G2606865
product price: $18.22
/ea
$18.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH194, GH195, GH663, GH781, GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Aeroquip
- MFR # 1AA6MT6
- Zoro # G2606865
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Hydraulic Tube Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 1.82 in |
Hose Dash Size | 6 |
Thread Size | 9/16-18" |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Tube Fitting, For Hose Dash Size -6, For Use With Hose Series GH194, GH195, GH663, GH781, GH793, For Hose I.D. 3/8 in, Thread Size 9/16-18 In., Fitting Shape Straight, Straight, Thread Type Female Flareless Tube, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Carbon Steel, SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J773
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 5/8" x 1/16" Bronze Machine Bushings 10PK (76322)
- SIOUX TOOLS FLOW CONTROL SWIVEL REGULATOR (1338FC-25)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1/2 In, Alum (QCL-8-A)
- FESTO Proximity Sensor SIEN-M8B-PS-S-L (SIEN-M8B-PS-S-L)
- AEROQUIP Fitting, BSPP, Straight, G 1/2 (1/2 In-14) (1A8BF8)
- AEROQUIP Fitting, Metric, Straight, 1/4, M16X1.5 (1A8DL4)
- AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 9/16-18 ORS (1AA4FRA4)
- AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3152-1616S)
- AEROQUIP Fitting, Straight, 3/4 In Hose, 3/4-14 NPT (1AA12MP12)
- AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (4797-10B)
- BRENNAN INDUSTRIES 12FJ-16MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-16)
- Aeroquip Hydraulic Hoses & Fittings