Shop All Rotary Unions & Swivel Joints
Aeroquip
Swivel Joint, 3/4 In, Zinc Plated Steel
Mfr # FS65000-1212-01
Zoro # G2038967
product price: $120.84
/ea
Free Shipping & Returns
$120.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Dimensions Conform To ANSI B16.5, Material Conforms To ASTM-A-351, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings
- Overall Height 3.09 in
- Seal Material Buna N
- Connection NPSM x MNPT
- Casing Thread 3/4-14 NPSM
Product Information
- Brand Aeroquip
- MFR # FS65000-1212-01
- Zoro # G2038967
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Height | 3.09 in |
Overall Length | 3.21" |
Swivel Size | 3/4 in |
Overall Width | 1.77 in |
Casing Center to End Length | 2.14 in |
Sleeve Thread Size | 3/4"-14 |
Sleeve Center to Top Height | 1.89 in |
Casing Thread Size | 3/4"-14 |
Description
Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 3,500 psi, Overall Length 3.21 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards ANSI B16.5, ASTM-A-351, MSS-SP-51 Class 150LB, Application Fluid Power System, Casing Center to End Length 2.14 in, Casing Connection Type NPSM, Casing Thread Gender Male, Casing Thread Size 3/4 In.-14, Fitting Shape 90 Degrees Elbow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239219)
- MAID OMIST 18 Hot WTR Coin Valve (10)
- MILWAUKEE VALVE 1-1/2" Sweat Brass Ball Valve Inline (1-1/2" BA-485BMS)
- ARMACELL 2-5/8" Id X 1" Armaflex Pipe Insul. 36/Ctn (APT25810)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65003-1212-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65009-1212-01)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65000-0808-01)
- AEROQUIP Swivel Joint, 1/4 In, Zinc Plated Steel (FS65007-0404-01)
- MOSMATIC Rotary Union, NPTF X NPTF, DGS Swivel (30.654)
- Aeroquip Fittings